- 43/64 in Diameter
- 7.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 43/64 in |
| Flute Length | 5.625 in |
| Flute Length - Metric | 142.88 mm |
| Shank Size | 0.6719 in |
| Shank Length | 2 in |
| Material | HSS-CO 8% (M42) |
| Drill Style | Jobber |
| Shank Type | Straight |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Shank Size - Metric | 17.07 mm |
| Coating | Straw |
| Shank Length - Metric | 50.8 mm |
| Overall Length | 7.625 in |
| Diameter - Decimal | 0.671875 in |
| Weight | 0.5 LB |
| EAN or UPC | 662355500859 |

