- 19/32 in Diameter
- 7.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.59375 in |
| Flute Length - Metric | 131.76 mm |
| Point Angle | 135 degree |
| Flute Length | 5.1875 in |
| Drill Style | Jobber |
| Diameter - Fraction | 19/32 in |
| Shank Type | Straight |
| Shank Size | 0.5938 in |
| Shank Length | 1.9375 in |
| Coating | Straw |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 15.08 mm |
| Overall Length | 7.125 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 49.21 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662355500804 |

