- 29/32 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 23.02 mm |
| Point Angle | 118 degree |
| Diameter - Fraction | 29/32 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 98.42 mm |
| Diameter - Decimal | 0.90625 in |
| Overall Length | 10 in |
| Material | HSS |
| Shank Type | Straight |
| Shank Size | 0.9063 in |
| Flute Length - Metric | 155.57 mm |
| Shank Length | 3.875 in |
| Drill Style | Taper Length |
| Flute Length | 6.125 in |
| No. of Flutes | 2 |
| Weight | 1.4 LB |
| EAN or UPC | 662355497586 |

