Skip to content Skip to navigation menu
Chicago-Latrobe49757

49757

120 57/64 GP TAPER LENGTH-BLACK
Item #103860729
  • 57/64 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49757
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 57/64 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.8906 in
Shank Size - Metric 22.62 mm
Flute Length 6.125 in
Flute Length - Metric 155.57 mm
Shank Type Straight
Coating Steam Oxide
No. of Flutes 2
Material HSS
Diameter - Fraction 57/64 in
Point Angle 118 degree
Shank Length 3.875 in
Overall Length 10 in
Drill Style Taper Length
Shank Length - Metric 98.42 mm
Diameter - Decimal 0.890625 in
Weight 1.3 LB
EAN or UPC 662355497579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison