Skip to content Skip to navigation menu
Chicago-Latrobe49748

49748

120 3/4 GP TAPER LENGTH-BLACK
Item #103862175
  • 3/4 in Diameter
  • 9.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49748
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Diameter
  • 9.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Flute Length 5.875 in
Shank Length - Metric 98.42 mm
Drill Style Taper Length
Point Angle 118 degree
Flute Length - Metric 149.22 mm
No. of Flutes 2
Diameter - Fraction 3/4 in
Overall Length 9.75 in
Coating Steam Oxide
Shank Size - Metric 19.05 mm
Diameter - Decimal 0.75 in
Shank Length 3.875 in
Shank Type Straight
Shank Size 0.75 in
Weight 0.9 LB
EAN or UPC 662355497487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison