Skip to content Skip to navigation menu
Chicago-Latrobe49747

49747

120 47/64 GP TAPER LENGTH-BLACK
Item #103859870
  • 47/64 in Diameter
  • 9.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49747
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 47/64 in Diameter
  • 9.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 149.22 mm
Drill Style Taper Length
Diameter - Decimal 0.734375 in
Coating Steam Oxide
Shank Type Straight
Material HSS
Shank Length - Metric 98.42 mm
Shank Size - Metric 18.65 mm
Point Angle 118 degree
Shank Size 0.7344 in
Overall Length 9.75 in
Diameter - Fraction 47/64 in
Flute Length 5.875 in
Shank Length 3.875 in
No. of Flutes 2
Weight 0.9 LB
EAN or UPC 662355497470
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison