- 45/64 in Diameter
- 9.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 3.875 in |
| Drill Style | Taper Length |
| Coating | Steam Oxide |
| Diameter - Fraction | 45/64 in |
| Diameter - Decimal | 0.703125 in |
| Shank Size | 0.7031 in |
| Overall Length | 9.5 in |
| Shank Size - Metric | 17.86 mm |
| Flute Length | 5.625 in |
| Shank Length - Metric | 98.42 mm |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Flute Length - Metric | 142.88 mm |
| Material | HSS |
| No. of Flutes | 2 |
| Weight | 0.8 LB |
| EAN or UPC | 662355497456 |

