- 35/64 in Diameter
- 8.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 8.25 in |
| Material | HSS |
| Diameter - Fraction | 35/64 in |
| Shank Length | 3.375 in |
| Diameter - Decimal | 0.546875 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Shank Length - Metric | 85.72 mm |
| Shank Size | 0.5469 in |
| Coating | Steam Oxide |
| Flute Length | 4.875 in |
| Drill Style | Taper Length |
| Flute Length - Metric | 123.82 mm |
| Shank Size - Metric | 13.89 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662355497357 |

