Skip to content Skip to navigation menu
Chicago-Latrobe49718

49718

120 9/32 GP TAPER LENGTH-BLACK
Item #103861008
  • 9/32 in Diameter
  • 6.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49718
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/32 in Diameter
  • 6.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Size - Metric 7.14 mm
Diameter - Decimal 0.28125 in
Point Angle 118 degree
Coating Steam Oxide
Shank Length 2.375 in
No. of Flutes 2
Overall Length 6.25 in
Flute Length - Metric 98.42 mm
Shank Size 0.2812 in
Material HSS
Diameter - Fraction 9/32 in
Drill Style Taper Length
Flute Length 3.875 in
Shank Length - Metric 60.32 mm
Weight 1.0 LB
EAN or UPC 662355497180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison