Skip to content Skip to navigation menu
Chicago-Latrobe49716

49716

120 1/4 GP TAPER LENGTH-BLACK
Item #103859867
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49716
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.25 in
Shank Type Straight
Flute Length 3.75 in
Drill Style Taper Length
Diameter - Wire E
Shank Size - Metric 6.35 mm
Shank Length 2.375 in
Flute Length - Metric 95.25 mm
Point Angle 118 degree
Coating Steam Oxide
Overall Length 6.125 in
Shank Size 0.25 in
Material HSS
Shank Length - Metric 60.32 mm
Diameter - Fraction 1/4 in
No. of Flutes 2
Weight 0.8 LB
EAN or UPC 662355497166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison