Skip to content Skip to navigation menu
Chicago-Latrobe49712

49712

120 3/16 GP TAPER LENGTH-BLACK
Item #103885376
  • 3/16 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49712
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Length
Shank Size 0.1875 in
Diameter - Fraction 3/16 in
Diameter - Decimal 0.1875 in
Shank Length 2.375 in
Material HSS
Shank Size - Metric 4.76 mm
Point Angle 118 degree
No. of Flutes 2
Shank Type Straight
Shank Length - Metric 60.32 mm
Flute Length - Metric 85.72 mm
Overall Length 5.75 in
Coating Steam Oxide
Flute Length 3.375 in
Weight 0.4 LB
EAN or UPC 662355497128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison