- 1/4 in - E Diameter
- 6.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Diameter - Fraction | 1/4 in |
| Coating | Steam Oxide |
| Flute Length | 4.8125 in |
| Shank End Feature Length | 0.3125 in |
| Material | HSS |
| Shank Type | Straight |
| Shank Length - Metric | 33.34 mm |
| Shank Size - Metric | 6.35 mm |
| Diameter - Decimal | 0.25 in |
| Shank Length | 1.3125 in |
| Overall Length | 6.125 in |
| Drill Style | Taper Length |
| Shank Size | 0.25 in |
| Diameter - Wire | E |
| Shank End Feature | Tang |
| Flute Length - Metric | 122.24 mm |
| No. of Flutes | 2 |
| Weight | 0.8 LB |
| EAN or UPC | 662355496169 |

