- 43/64 in Diameter
- 9.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 98.42 mm |
| Diameter - Fraction | 43/64 in |
| Shank Size | 0.6719 in |
| Shank Type | Straight |
| Shank End Feature | Tang |
| Shank End Feature Length | 0.625 in |
| Shank Size - Metric | 17.07 mm |
| Shank Length | 3.875 in |
| Flute Length | 5.375 in |
| Overall Length | 9.25 in |
| Drill Style | Taper Length |
| Material | HSS |
| Flute Length - Metric | 136.53 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.671875 in |
| Coating | Steam Oxide |
| Weight | 0.7 LB |
| EAN or UPC | 662355495438 |

