- 19/32 in Diameter
- 8.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 98.42 mm |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Shank Length | 3.875 in |
| Drill Style | Taper Length |
| Shank End Feature | Tang |
| Shank Type | Straight |
| Overall Length | 8.75 in |
| Diameter - Fraction | 19/32 in |
| Shank Size | 0.5938 in |
| Flute Length | 4.875 in |
| Flute Length - Metric | 123.82 mm |
| Diameter - Decimal | 0.59375 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 15.08 mm |
| Material | HSS |
| Shank End Feature Length | 0.5625 in |
| Weight | 0.6 LB |
| EAN or UPC | 662355495384 |

