- 9/16 in Diameter
- 8.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Diameter - Fraction | 9/16 in |
| Shank Size | 0.5625 in |
| Shank Size - Metric | 14.29 mm |
| Coating | Steam Oxide |
| Flute Length - Metric | 123.82 mm |
| No. of Flutes | 2 |
| Drill Style | Taper Length |
| Overall Length | 8.25 in |
| Shank Length - Metric | 85.72 mm |
| Shank End Feature | Tang |
| Diameter - Decimal | 0.5625 in |
| Shank Type | Straight |
| Shank Length | 3.375 in |
| Material | HSS |
| Shank End Feature Length | 0.5 in |
| Flute Length | 4.875 in |
| Weight | 0.5 LB |
| EAN or UPC | 662355495360 |

