- 29/64 in Diameter
- 7.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.4531 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length - Metric | 120.65 mm |
| Drill Style | Taper Length |
| Shank End Feature Length | 0.4375 in |
| Diameter - Fraction | 29/64 in |
| Shank Length - Metric | 69.85 mm |
| Coating | Steam Oxide |
| Shank End Feature | Tang |
| Overall Length | 7.5 in |
| Flute Length | 4.75 in |
| Shank Size - Metric | 11.51 mm |
| Shank Length | 2.75 in |
| Diameter - Decimal | 0.453125 in |
| Material | HSS |
| Point Angle | 118 degree |
| Weight | 0.3 LB |
| EAN or UPC | 662355495292 |

