- 13/32 in Diameter
- 7 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.625 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 66.67 mm |
| Diameter - Decimal | 0.40625 in |
| Flute Length - Metric | 111.13 mm |
| Shank End Feature Length | 0.4375 in |
| Drill Style | Taper Length |
| Shank Size - Metric | 10.32 mm |
| Point Angle | 118 degree |
| Overall Length | 7 in |
| Material | HSS |
| Shank End Feature | Tang |
| Diameter - Fraction | 13/32 in |
| Shank Size | 0.4062 in |
| Flute Length | 4.375 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Weight | 0.2 LB |
| EAN or UPC | 662355495261 |

