
- 15/64 in Diameter
- 6.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank End Feature | Tang |
Coating | Steam Oxide |
Drill Style | Taper Length |
Flute Length | 3.75 in |
Overall Length | 6.125 in |
Shank Size | 0.2344 in |
Shank Length - Metric | 60.32 mm |
Point Angle | 118 degree |
No. of Flutes | 2 |
Shank End Feature Length | 0.3125 in |
Diameter - Decimal | 0.234375 in |
Shank Type | Straight |
Shank Length | 2.375 in |
Shank Size - Metric | 5.95 mm |
Material | HSS |
Flute Length - Metric | 95.25 mm |
Diameter - Fraction | 15/64 in |
Weight | 0.7 LB |
EAN or UPC | 662355495155 |
