- 3/16 in Diameter
- 5.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 60.32 mm |
| Shank End Feature Length | 0.28125 in |
| Shank Size - Metric | 4.76 mm |
| Drill Style | Taper Length |
| Flute Length - Metric | 85.72 mm |
| Diameter - Decimal | 0.1875 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Overall Length | 5.75 in |
| Shank Size | 0.1875 in |
| Flute Length | 3.375 in |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Fraction | 3/16 in |
| Coating | Steam Oxide |
| Shank Length | 2.375 in |
| Shank End Feature | Tang |
| Weight | 0.4 LB |
| EAN or UPC | 662355495124 |

