
- 1/2 in Diameter
- 3.75 in Overall Length
- HSS Material
- 90 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 12.7 mm |
Overall Length | 3.75 in |
Shank Length | 2.25 in |
Diameter - Decimal | 0.5 in |
Diameter - Fraction | 1/2 in |
Shank Length - Metric | 57.15 mm |
Shank Type | Straight |
Drill Style | Spotting |
No. of Flutes | 2 |
Coating | Bright |
Shank Size | 0.5 in |
Flute Length - Metric | 38.1 mm |
Point Angle | 90 degree |
Material | HSS |
Flute Length | 1.5 in |
Weight | 0.3 LB |
EAN or UPC | 662355494929 |
