Skip to content Skip to navigation menu
Chicago-Latrobe49490

49490

90SPS 1/4 90D SHORT SPOTTING DRILL
Item #103860550
  • 1/4 in - E Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 90 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49490
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 90 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 25.4 mm
Coating Bright
Shank Length 1.5 in
Shank Type Straight
Point Angle 90 degree
Shank Size - Metric 6.35 mm
Drill Style Spotting
Material HSS
Diameter - Wire E
Shank Size 0.25 in
Flute Length 1 in
Diameter - Decimal 0.25 in
Shank Length - Metric 38.1 mm
Diameter - Fraction 1/4 in
No. of Flutes 2
Overall Length 2.5 in
Weight 0.2 LB
EAN or UPC 662355494905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison