- #55 Diameter
- 1.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Length - Metric | 25.4 mm |
| Flute Length - Metric | 15.88 mm |
| Overall Length | 1.625 in |
| Diameter - Decimal | 0.052 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length | 0.625 in |
| Coating | Steam Oxide |
| Diameter - Wire | #55 |
| Shank Length | 1 in |
| Shank Size - Metric | 1.32 mm |
| Shank Size | 0.052 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355494257 |

