Skip to content Skip to navigation menu
Chicago-Latrobe49385

49385

159 #15 HD SCREW MACHINE-BLACK
Item #103980139
  • #15 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #15 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 4.57 mm
No. of Flutes 2
Shank Length - Metric 26.99 mm
Shank Type Straight
Coating Steam Oxide
Shank Size 0.18 in
Overall Length 2.1875 in
Material HSS
Flute Length - Metric 28.57 mm
Point Angle 135 degree
Diameter - Wire #15
Flute Length 1.125 in
Diameter - Decimal 0.18 in
Drill Style Screw Machine
Shank Length 1.0625 in
Weight 0.2 LB
EAN or UPC 662355493854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison