Skip to content Skip to navigation menu
Chicago-Latrobe49221

49221

159 21/64 HD SCREW MACHINE-BLACK
Item #102136232
  • 21/64 in Diameter
  • 2.9375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49221
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/64 in Diameter
  • 2.9375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Type Straight
Flute Length - Metric 42.86 mm
Material HSS
Shank Size 0.3281 in
Overall Length 2.9375 in
Shank Length - Metric 31.75 mm
Shank Size - Metric 8.33 mm
Drill Style Screw Machine
Diameter - Decimal 0.328125 in
Coating Steam Oxide
Diameter - Fraction 21/64 in
Flute Length 1.6875 in
Shank Length 1.25 in
Point Angle 135 degree
Weight 0.3 LB
EAN or UPC 662355492215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison