Skip to content Skip to navigation menu
Chicago-Latrobe49211

49211

159 11/64 HD SCREW MACHINE-BLACK
Item #103859681
  • 11/64 in Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/64 in Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 4.37 mm
Drill Style Screw Machine
Flute Length - Metric 26.99 mm
Shank Type Straight
No. of Flutes 2
Point Angle 135 degree
Flute Length 1.0625 in
Shank Length 1.0625 in
Coating Steam Oxide
Overall Length 2.125 in
Shank Length - Metric 26.99 mm
Diameter - Decimal 0.171875 in
Material HSS
Diameter - Fraction 11/64 in
Shank Size 0.1719 in
Weight 0.1 LB
EAN or UPC 662355492116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison