Skip to content Skip to navigation menu
Chicago-Latrobe49122

49122

157L #52 LH SCREW MACHINE DRILL
Item #103885359
  • #52 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #52 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #52
Shank Type Straight
Shank Length 1 in
Flute Length 0.6875 in
Flute Length - Metric 17.46 mm
Shank Size - Metric 1.61 mm
Shank Size 0.0635 in
Drill Style Screw Machine
Diameter - Decimal 0.0635 in
Overall Length 1.6875 in
Material HSS
Coating Bright
Shank Length - Metric 25.4 mm
Point Angle 118 degree
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355491225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison