Skip to content Skip to navigation menu
Chicago-Latrobe49117

49117

157L #47 LH SCREW MACHINE DRILL
Item #103860379
  • #47 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49117
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #47 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Shank Size - Metric 1.99 mm
Diameter - Decimal 0.0785 in
Drill Style Screw Machine
Diameter - Wire #47
Point Angle 118 degree
Overall Length 1.6875 in
Material HSS
Flute Length 0.6875 in
Flute Length - Metric 17.46 mm
Shank Type Straight
No. of Flutes 2
Shank Length 1 in
Shank Size 0.0785 in
Coating Bright
Weight 0.1 LB
EAN or UPC 662355491171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison