Skip to content Skip to navigation menu
Chicago-Latrobe49116

49116

157L #46 LH SCREW MACHINE DRILL
Item #103859740
  • #46 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #46 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Shank Size 0.081 in
Shank Length 1 in
Material HSS
Drill Style Screw Machine
Shank Size - Metric 2.06 mm
Shank Type Straight
Flute Length 0.75 in
Overall Length 1.75 in
Diameter - Decimal 0.081 in
Point Angle 118 degree
Flute Length - Metric 19.05 mm
No. of Flutes 2
Diameter - Wire #46
Coating Bright
Weight 0.1 LB
EAN or UPC 662355491164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison