Skip to content Skip to navigation menu
Chicago-Latrobe49115

49115

157L #45 LH SCREW MACHINE DRILL
Item #103859843
  • #45 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #45 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #45
Point Angle 118 degree
Shank Size - Metric 2.08 mm
Diameter - Decimal 0.082 in
Shank Length - Metric 25.4 mm
Drill Style Screw Machine
No. of Flutes 2
Overall Length 1.75 in
Flute Length 0.75 in
Shank Type Straight
Shank Length 1 in
Flute Length - Metric 19.05 mm
Coating Bright
Material HSS
Shank Size 0.082 in
Weight 0.1 LB
EAN or UPC 662355491157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison