Skip to content Skip to navigation menu
Chicago-Latrobe49086

49086

157L #16 LH SCREW MACHINE DRILL
Item #103860405
  • #16 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49086
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #16 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.177 in
Shank Size - Metric 4.5 mm
No. of Flutes 2
Flute Length - Metric 28.57 mm
Diameter - Decimal 0.177 in
Overall Length 2.1875 in
Coating Bright
Material HSS
Drill Style Screw Machine
Shank Length 1.0625 in
Flute Length 1.125 in
Point Angle 118 degree
Shank Length - Metric 26.99 mm
Diameter - Wire #16
Shank Type Straight
Weight 0.2 LB
EAN or UPC 662355490860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison