- 8.50 mm Diameter
- 3.224 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 38.35 mm |
| Diameter - Decimal | 0.3346 in |
| Shank Size | 0.3346 in |
| Flute Length | 1.51 in |
| Drill Style | Screw Machine |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Coating | Straw |
| Shank Length | 1.714 in |
| Material | HSS-CO 8% (M42) |
| Overall Length | 3.224 in |
| Shank Size - Metric | 8.5 mm |
| Diameter - Metric | 8.50 mm |
| Shank Length - Metric | 43.54 mm |
| Weight | 0.0 LB |

