- 7.00 mm Diameter
- 3.02 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.2756 in |
| Drill Style | Screw Machine |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Diameter - Metric | 7.00 mm |
| Coating | Straw |
| Flute Length | 1.388 in |
| Shank Length | 1.632 in |
| Diameter - Decimal | 0.2756 in |
| Flute Length - Metric | 35.26 mm |
| No. of Flutes | 2 |
| Overall Length | 3.02 in |
| Shank Type | Straight |
| Shank Size - Metric | 7 mm |
| Shank Length - Metric | 41.45 mm |
| Weight | 0.0 LB |

