- 4.00 mm Diameter
- 2.245 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Shank Size | 0.1575 in |
| Shank Length - Metric | 34.21 mm |
| Shank Type | Straight |
| Diameter - Metric | 4.00 mm |
| Coating | Straw |
| Shank Size - Metric | 4 mm |
| Diameter - Decimal | 0.1575 in |
| Material | HSS-CO 8% (M42) |
| Drill Style | Screw Machine |
| Shank Length | 1.347 in |
| Flute Length - Metric | 22.81 mm |
| No. of Flutes | 2 |
| Flute Length | 0.898 in |
| Overall Length | 2.245 in |
| Weight | 0.0 LB |

