Skip to content Skip to navigation menu
Chicago-Latrobe49006

49006

2.6MM 559 COB STUB DRILL STRAW
Item #115112813
  • 2.60 mm Diameter
  • 1.755 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.60 mm Diameter
  • 1.755 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.184 in
Shank Size - Metric 2.6 mm
Material HSS-CO 8% (M42)
Overall Length 1.755 in
Flute Length 0.571 in
Point Angle 135 degree
Shank Type Straight
Coating Straw
Diameter - Decimal 0.1024 in
Flute Length - Metric 14.5 mm
Drill Style Screw Machine
Shank Size 0.1024 in
No. of Flutes 2
Shank Length - Metric 30.07 mm
Diameter - Metric 2.60 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison