Skip to content Skip to navigation menu
Chicago-Latrobe49005

49005

2.5MM 559 COB STUB DRILL STRAW
Item #115112814
  • 2.50 mm Diameter
  • 1.755 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe49005
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.50 mm Diameter
  • 1.755 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 1.755 in
Shank Length 1.184 in
Flute Length - Metric 14.5 mm
Drill Style Screw Machine
Diameter - Decimal 0.0984 in
Coating Straw
Material HSS-CO 8% (M42)
No. of Flutes 2
Shank Size 0.0984 in
Flute Length 0.571 in
Diameter - Metric 2.50 mm
Shank Type Straight
Shank Length - Metric 30.07 mm
Point Angle 135 degree
Shank Size - Metric 2.5 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison