Skip to content Skip to navigation menu
Chicago-Latrobe48822

48822

157 LET-V GP SCREW MACHINE DRILL
Item #103859009
  • V Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48822
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 9.58 mm
Diameter - Wire V
Overall Length 3.25 in
Diameter - Decimal 0.377 in
Flute Length 1.875 in
No. of Flutes 2
Material HSS
Shank Length 1.375 in
Shank Length - Metric 34.92 mm
Flute Length - Metric 47.63 mm
Point Angle 118 degree
Drill Style Screw Machine
Shank Type Straight
Shank Size 0.377 in
Coating Bright
Weight 0.5 LB
EAN or UPC 662355488225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison