Skip to content Skip to navigation menu
Chicago-Latrobe48807

48807

157 LET-G GP SCREW MACHINE DRILL
Item #103859500
  • G Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48807
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • G Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 30.16 mm
Point Angle 118 degree
Diameter - Wire G
Shank Length 1.1875 in
Shank Type Straight
Shank Size - Metric 6.63 mm
Overall Length 2.625 in
Material HSS
Flute Length 1.4375 in
Shank Size 0.261 in
Flute Length - Metric 36.51 mm
Coating Bright
Drill Style Screw Machine
Diameter - Decimal 0.261 in
No. of Flutes 2
Weight 0.4 LB
EAN or UPC 662355488072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison