Skip to content Skip to navigation menu
Chicago-Latrobe48803

48803

157 LET-C GP SCREW MACHINE DRILL
Item #103860532
  • C Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48803
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Flute Length - Metric 34.92 mm
Material HSS
Shank Size 0.242 in
Shank Length 1.125 in
Drill Style Screw Machine
Diameter - Wire C
Diameter - Decimal 0.242 in
No. of Flutes 2
Flute Length 1.375 in
Coating Bright
Point Angle 118 degree
Shank Size - Metric 6.15 mm
Overall Length 2.5 in
Shank Length - Metric 28.57 mm
Weight 0.3 LB
EAN or UPC 662355488034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison