Skip to content Skip to navigation menu
Chicago-Latrobe48743

48743

157 #43 GP SCREW MACHINE DRILL
Item #103859190
  • #43 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48743
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #43 Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #43
Coating Bright
Material HSS
Flute Length - Metric 19.05 mm
Shank Size - Metric 2.26 mm
Flute Length 0.75 in
Diameter - Decimal 0.089 in
Shank Type Straight
Overall Length 1.75 in
Point Angle 118 degree
Drill Style Screw Machine
Shank Length - Metric 25.4 mm
Shank Size 0.089 in
Shank Length 1 in
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355487433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison