Skip to content Skip to navigation menu
Chicago-Latrobe48736

48736

157 #36 GP SCREW MACHINE DRILL
Item #103860131
  • #36 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48736
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #36 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 2.71 mm
Shank Type Straight
Flute Length 0.8125 in
Coating Bright
No. of Flutes 2
Drill Style Screw Machine
Shank Length - Metric 25.4 mm
Shank Size 0.1065 in
Shank Length 1 in
Diameter - Decimal 0.1065 in
Overall Length 1.8125 in
Material HSS
Point Angle 118 degree
Flute Length - Metric 20.64 mm
Diameter - Wire #36
Weight 0.1 LB
EAN or UPC 662355487365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison