Skip to content Skip to navigation menu
Chicago-Latrobe48727

48727

157 #27 GP SCREW MACHINE DRILL
Item #103860396
  • #27 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48727
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #27 Diameter
  • 2.0625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 1.0625 in
Overall Length 2.0625 in
Shank Length - Metric 26.99 mm
Shank Size - Metric 3.66 mm
Point Angle 118 degree
Diameter - Wire #27
Flute Length 1 in
Drill Style Screw Machine
Coating Bright
Flute Length - Metric 25.4 mm
No. of Flutes 2
Material HSS
Diameter - Decimal 0.144 in
Shank Type Straight
Shank Size 0.144 in
Weight 0.1 LB
EAN or UPC 662355487273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison