
- #6 Diameter
- 2.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Shank Length - Metric | 28.57 mm |
Material | HSS |
Shank Length | 1.125 in |
Coating | Bright |
Shank Size - Metric | 5.18 mm |
Shank Type | Straight |
Diameter - Wire | #6 |
Drill Style | Screw Machine |
Flute Length | 1.25 in |
Flute Length - Metric | 31.75 mm |
Shank Size | 0.204 in |
No. of Flutes | 2 |
Overall Length | 2.375 in |
Diameter - Decimal | 0.204 in |
Weight | 0.2 LB |
EAN or UPC | 662355487068 |
