Skip to content Skip to navigation menu
Chicago-Latrobe48703

48703

157 #3 GP SCREW MACHINE DRILL
Item #103859588
  • #3 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48703
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #3 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Diameter - Decimal 0.213 in
Shank Type Straight
Shank Length 1.125 in
Shank Size - Metric 5.41 mm
Flute Length 1.25 in
Diameter - Wire #3
Overall Length 2.375 in
Material HSS
Shank Size 0.213 in
Drill Style Screw Machine
Flute Length - Metric 31.75 mm
Shank Length - Metric 28.57 mm
No. of Flutes 2
Coating Bright
Weight 0.2 LB
EAN or UPC 662355487037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison