- 1 1/16 in Diameter
- 6.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 25.4 mm |
| Diameter - Decimal | 1.0625 in |
| Flute Length - Metric | 101.6 mm |
| Shank Length - Metric | 57.15 mm |
| Point Angle | 118 degree |
| Drill Style | Screw Machine |
| Overall Length | 6.25 in |
| Shank Length | 2.25 in |
| Shank Type | Reduced |
| No. of Flutes | 2 |
| Diameter - Fraction | 1 1/16 in |
| Shank Size | 1 in |
| Coating | Steam Oxide |
| Material | HSS |
| Flute Length | 4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662355485682 |

