- 1 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Size - Metric | 25.4 mm |
| Diameter - Metric | 25.40 mm |
| Shank Length | 2 in |
| Coating | Steam Oxide |
| Shank Size | 1 in |
| Diameter - Decimal | 1 in |
| Drill Style | Screw Machine |
| Shank Length - Metric | 50.8 mm |
| Material | HSS |
| No. of Flutes | 2 |
| Flute Length | 4 in |
| Flute Length - Metric | 101.6 mm |
| Point Angle | 118 degree |
| Diameter - Fraction | 1 in |
| Overall Length | 6 in |
| Weight | 1.0 LB |
| EAN or UPC | 662355485644 |

