- 63/64 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 101.6 mm |
| Coating | Steam Oxide |
| Flute Length | 4 in |
| Shank Size | 0.9844 in |
| Drill Style | Screw Machine |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Size - Metric | 25 mm |
| Diameter - Decimal | 0.984375 in |
| Shank Type | Straight |
| Shank Length | 2 in |
| Overall Length | 6 in |
| Shank Length - Metric | 50.8 mm |
| Diameter - Fraction | 63/64 in |
| Weight | 0.9 LB |
| EAN or UPC | 662355485637 |

