- 15/16 in Diameter
- 5.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 15/16 in |
| Material | HSS |
| Shank Length | 2 in |
| Coating | Steam Oxide |
| Flute Length | 3.75 in |
| Point Angle | 118 degree |
| Flute Length - Metric | 95.25 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 23.81 mm |
| Overall Length | 5.75 in |
| Shank Size | 0.9375 in |
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.9375 in |
| Shank Length - Metric | 50.8 mm |
| Shank Type | Straight |
| Weight | 0.8 LB |
| EAN or UPC | 662355485606 |

