- 25/32 in Diameter
- 5.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.7813 in |
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.78125 in |
| Flute Length - Metric | 82.55 mm |
| Diameter - Fraction | 25/32 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 47.63 mm |
| Shank Type | Straight |
| Shank Length | 1.875 in |
| Flute Length | 3.25 in |
| Shank Size - Metric | 19.85 mm |
| Material | HSS |
| No. of Flutes | 2 |
| Overall Length | 5.125 in |
| Point Angle | 118 degree |
| Weight | 0.5 LB |
| EAN or UPC | 662355485507 |

