Skip to content Skip to navigation menu
Chicago-Latrobe48549

48549

157 49/64 GP SCREW MACHINE-BLACK
Item #103860392
  • 49/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48549
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 49/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 49/64 in
Coating Steam Oxide
Shank Size 0.7656 in
No. of Flutes 2
Material HSS
Flute Length - Metric 82.55 mm
Shank Type Straight
Shank Size - Metric 19.45 mm
Overall Length 5.125 in
Point Angle 118 degree
Shank Length 1.875 in
Shank Length - Metric 47.63 mm
Flute Length 3.25 in
Diameter - Decimal 0.765625 in
Drill Style Screw Machine
Weight 0.5 LB
EAN or UPC 662355485491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison