- 23/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 44.45 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Flute Length | 3 in |
| Shank Size | 0.7188 in |
| Diameter - Decimal | 0.71875 in |
| Material | HSS |
| Coating | Steam Oxide |
| Drill Style | Screw Machine |
| Shank Length | 1.75 in |
| Point Angle | 118 degree |
| Overall Length | 4.75 in |
| Flute Length - Metric | 76.2 mm |
| Shank Size - Metric | 18.26 mm |
| Diameter - Fraction | 23/32 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355485460 |

